Rubbermaid Executive Series Lobby Broom Vinyl Handle (Sapu Lobby / Sapu Lantai)

Sebelum PPN:
Rp349.900
Spesifikasi
ColorBlack
Product Length (inch)7.5
Product Width (inch)2
Product Height (inch)35
Material TypeVinyl

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Rubbermaid Commercial Executive Lobby Broom with Vinyl Handle is great for use in restaurants, malls, lobbies, and more. These push brooms are ideal for one-handed sweeping and cleaning under tables, fixtures, and hard to reach areas. Tough polypropylene with flagged bristles trap fine particles to push into a dustpan. The fibers of this push broom will not stain, discolor, or absorb odors. These industrial brooms can be used wet or dry. The dust broom works well with Lobby Pro® Dust Pan (sold separately).
Feature
RubbermaidExecutive Series Lobby Broom Vinyl HandleBlack1pc

Ulasan Produk

Tidak ada ulasan