Rubbermaid Angle Broom (Sapu Sudut / Sapu Lantai)

Sebelum PPN:
Rp619.900
Spesifikasi
ColorBroom
Product Length (inch)10.5
Product Width (inch)9.3
Product Height (inch)1.5
Material TypeVinyl-Coated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Rubbermaid Commercial Angled Broom with Polyethylene Bristles has sturdy bristles that are cut and shaped to make sweeping easier. Polypropylene bristles are both stain-resistant and designed for durability. The fusion-set, permanent bristles will not pull out of the broom handle. The sturdy handle resists breaking and wear.
Feature
RubbermaidAngle BroomBroom1pc

Ulasan Produk

Tidak ada ulasan