Rubbermaid Service Cart (Troli Servis / Kereta Dorong)

Sebelum PPN:
Rp8.299.900
Spesifikasi
ColorBlack
Product Length (inch)33.63
Product Width (inch)18.63
Product Height (inch)37.75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Rubbermaid Commercial Utility Cart is a versatile, durable service cart able to perform a wide variety of tasks. This rolling utility cart can support up to 200 lbs. and features easy-to-clean smooth surfaces, 4" swivel casters for easy mobility, and user-friendly easy-to-grip handles.
Feature
RubbermaidService CartBlack1pc

Ulasan Produk

Tidak ada ulasan