Casio Desktop Calculator DX Series

Sebelum PPN:
Rp269.900
Spesifikasi
TypeDesktop
Digits12
Dimensions (mm)175.5x129x33.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Regular percent Regular percentage calculations. - Solar & Battery Solar powered when light is sufficient, battery powered when light is insufficient. Rounding selector F: Floating decimals. CUT: Values are cut off. UP: Values are rounded up. 5/4: Values are rounded off. Decimal selector 4,3,2,1,0 : Specifies the number of decimal places as 4,3,2,1,0. ADD2: 2 decimal places are assumed for entries and results of all addition and subtraction operations. - Key rollover Key operations are stored in a buffer, so nothing is lost even during high-speed input. - Extra Large display Larger display makes more data easier to read. - Plastic keys Designed and engineered for easy operation. - Mark-up All the mark-up capabilities of an adding machine for simplified cost and profit calculations.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait