Philips Lightning MFI Cable 3in1 (Kabel Data Charger)

Sebelum PPN:
Rp269.900
Spesifikasi
Length (m)1.2
MaterialBraided Nylon

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Specification:
- USB A to Micro USB w/MFI Lightning &Type C 2.0 - 3 in 1 Charge &Sync Cable
- Connector: USB 2.0 & Micro USB - Output: Lightning DC 5V 2.4A
- Micro USB DC 5V 2A
- Type C DC 5V 3A
- Length:1.2 Mtr
- Material:Braided Nylon Premium braided 3-in-1 cable aluminum connector
- 1 meter cable length
- Fast Sync and Charging
- Made for Ipod/Iphone/Ipad certified 3-in-1 cable: Lghtning, USB-C, Micro USB 3-in-1 cable: A cable with 3 connectors: Lightning, USB-C, Micro USB to USB-A cable. This cable will cater all your mobile accessories. Metal USB A
- Metal Lightning
- Micro USB Connectors Triple shielded cord with cotton braid jacket, reliable and durable for pull

Ulasan Produk

Tidak ada ulasan