tp-link SafeStream 5 Port Gigabit Multi-WAN Load Balance Router

Sebelum PPN:
Rp4.099.900
Spesifikasi
ButtonReset Button
Flash32MB
DRAM (MB) (MB)DDRIII 256
LED IndicatorPWR, SYS, Link/Act, Speed, WAN
Dimensions (mm)440x180x44
Concurrent Session150000
Access ControlSource/Destination IP Based Access Control
Bandwidth ControlIP-based Bandwidth Control
DHCPDHCP Server/Client DHCP Address Reservation
FilteringMAC Filtering URL/Keywords Filtering
IPTVBridge, Custom
IPv6IPv6 Support
MAC CloneModify WAN MAC Address
NAT(DHCP)934Mbps
NAT(PPPoE)868Mbps
NAT(iMIX)703Mbps
RoutingStatic Routing Policy Routing
ServiceDynamic DNS (Dyndns, No-IP, Peanuthull, Comexe)
Session LimitIP-based Session Limit
VLAN802.1Q VLAN, Port VLAN

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
64-bit dedicated processor and 2 Gbit DDRIII high-speed memory for outstanding performance

Ulasan Produk

Tidak ada ulasan