tp-link Omada EAP Series AC1750 Wireless MU-MIMO Gigabit

Sebelum PPN:
Rp1.699.900
Spesifikasi
ButtonReset
Dimensions (mm)205.5x181.5x37.1
Antenna TypeInternal Omni 2.4GHz: 3* 3.5dBi 5GHz: 3*4dBi
Wireless StandardsIEEE 802.11ac/n/g/b/a
Centralized ManagementOmada Software Controller OC200
CertificationCE, FCC, RoHS
Frequency (GHz)2.4 and 5
MountingCeiling /Wall Mounting (Kits included)
Power Consumption (W)12.3
SNMPv1, v2c
Signal Rate5GHz:Up to 1300Mbps 2.4GHz:Up to 450Mbps
Web-based ManagementHTTP/HTTPS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AC1750 Wireless MU-MIMO Gigabit Ceiling Mount Access Point. EAP245. - Simultaneous 450Mbps on 2.4GHz and 1300Mbps on 5GHz totals 1750Mbps Wi-Fi speeds. - Supports Seamless Roaming so even video streams and voice calls are unaffected as users move between locations. - Free cloud centralized management and Omada app for ultra convenience and easy management. - Support Power over Ethernet(802.3at/802.3af) for convenient and affordable installation. - Secure guest network along with multiple authentication options (SMS/Facebook Wi-Fi/ Voucher, etc.) and abundant wireless security technologies.. - Band Steering Automatically moves dual band devices onto the wider 5GHz band for faster connections. - Load balance ensures large numbers of users have smooth network experiences in high density business networks. - Supports management VLAN for an enhanced network management. Wireless Functions Multiple SSIDs (Up to 16 SSIDs, 8 for each band). - Enable/Disable Wireless Radio. - Automatic Channel Assignment. - Transmit Power Control (Adjust Transmit Power on dBm). - QoS(WMM). - MU-MIMO. - Seamless Roaming. - Band Steering. - Load Balance. - Airtime Fairness. - Beamforming. - Rate Limit. - Reboot Schedule. - Wireless Schedule. - Wireless Statistics based on SSID/AP/Client. Wireless Security. - Captive Portal Authentication. - Access Control. - Wireless Mac Address Filtering. - Wireless Isolation Between Clients. - SSID to VLAN Mapping. - Rogue AP Detection. - 802.1X Support. - 64/128/152-bit WEP / WPA / WPA2-Enterprise. - WPA-PSK / WPA2-PSK.
Feature
Simultaneous 450Mbps on 2.4GHz and 1300Mbps on 5GHz totals 1750Mbps Wi-Fi speeds

Ulasan Produk

Tidak ada ulasan