tp-link Omada EAP Series AC1350 Wireless MU-MIMO Gigabit

Sebelum PPN:
Rp1.399.900
Spesifikasi
ButtonReset
Dimensions (mm)205.5x181.5x37.1
Antenna Type3 Internal Omni 2.4GHz: 4dBi 5GHz: 5dBi
Wireless StandardsIEEE 802.11ac/n/g/b/a
CertificationCE, FCC, RoHS
Frequency (GHz)2.4 and 5
MountingCeiling /Wall Mounting (Kits included)
Power Consumption (W)EU: 10.5 US: 12.6
SNMPv1,v2c
Signal Rate5GHz:Up to 867Mbps 2.4GHz:Up to 450Mbps
Web-based ManagementHTTP/HTTPS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AC1350 Wireless MU-MIMO Gigabit Ceiling Mount Access Point. EAP225. - Simultaneous 450Mbps on 2.4GHz and 867Mbps on 5GHz totals 1317Mbps Wi-Fi speeds. - Supports Seamless Roaming so even video streams and voice calls are unaffected as users move between locations. - Free cloud centralized management and Omada app for ultra convenience and easy management. - Compatibility with 802.3af and Passive PoE (PoE adpater included) support makes deployment effortless and flexible. - Secure guest network along with multiple authentication options (SMS/Facebook Wi-Fi/ Voucher, etc.) and abundant wireless security technologies. - Band Steering Automatically moves dual band devices onto the wider 5GHz band for faster connections. - MU-MIMO means access points simultaneously transfer data with multiple devices, speeding up connections. - Beamforming concentrates signal towards where you need it most, providing a fast and stable Wi-Fi experience. - Schedules can be set so access points automatically reboot and Wi-Fi turns on/off at the times you choose. Wireless Functions. - Multiple SSIDs (Up to 16 SSIDs, 8 for each band). - Enable/Disable Wireless Radio. - Automatic Channel Assignment. - Transmit Power Control (Adjust Transmit Power on dBm). - QoS(WMM). - Seamless Roaming. - Band Steering. - Load Balance. - MU-MIMO. - Airtime Fairness. - Beamforming. - Rate Limit. - Reboot Schedule. - Wireless Schedule. - Wireless Statistics based on SSID/AP/Client. Wireless Security. - Captive Portal Authentication. - Access Control. - Wireless Mac Address Filtering. - Wireless Isolation Between Clients. - SSID to VLAN Mapping. - Rogue AP Detection. - 802.1X Support.
Feature
Simultaneous 450Mbps on 2.4GHz and 867Mbps on 5GHz totals 1317Mbps Wi-Fi speeds

Ulasan Produk

Tidak ada ulasan