tp-link Omada Cloud Controller

Sebelum PPN:
Rp1.899.900
Spesifikasi
Dimensions (mm)205.5x181.5x37.1
Interface2xGigabit Ethernet (RJ-45) Port (One port supports IEEE802.3af PoE and Passive PoE)
Wireless StandardsIEEE 802.11ac/n/g/b/a
Power Supply802.3af/A PoE 48V Passive PoE (+4,5pins; -7,8pins. PoE Adapter Included)
CertificationCE, FCC, RoHS
Frequency (GHz)2.4-5
MountingCeiling /Wall Mounting (Kits included)
Operating Humidity (%)10 to 90 non-condensing
Operating Temperature (°C)0 to 40
Power Consumption (W)12.3
Signal Rate5GHz:Up to 1300Mbps 2.4GHz:Up to 450Mbps
Storage Humidity (%)5 to 90 non-condensing
Storage Temperature (°C)-40 to 70
System RequirementsMicrosoft Windows XP, Vista, Windows 7, Windows 8, Windows10, Linux

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omada Hardware Controller OC200 - Professional centralized management for Wi-Fi network - Cloud access to manage from anywhere, anytime - PoE (802.3af/802.3at) supported for easy installation - Industry leading hardware design with the powerful chipset, durable metal casing, and USB port for auto backup - Omada App for a convenient management - Secure guest network with multiple login options(Facebook Wi-Fi, SMS login, Vourcher)
Feature
Wireless Fuction L3 Management - Multi-SSID - Load Balance - Band Steering - Airtime Fariness - Beamforming - Rate Limit - Wireless Schedule - QoS Wireless Security - Captive Portal Authentication - Access Control - Wireless Mac Address Filtering - Wireless Isolation Between Clients - SSID to VLAN Mapping - Rogue AP Detection AP Management - Automatic Discovery - Unified Configuration - Reboot Schedule - Batch Firmware Upgrade - LED ON/OFF

Ulasan Produk

Tidak ada ulasan

Halaman Terkait