THK Eccentric Cam Follower

Sebelum PPN:
Rp1.499.900
Spesifikasi
Dimension B (mm)30.5
Dimension GM24 x 1.5
MaterialCarbon Steel
Width (mm)29
Dimension R (mm)1
Basic load rating C (kN)30.6
Basic load rating Co (kN)53.2
Dimension B1 (mm)80
Dimension B2 (mm)49.5
Dimension C (mm)29
Dimension C1 (mm)0.8
Dimension E (mm)0.8
Dimension G1 (mm)25
Dimension H1 (mm)8
Dimension H2 (mm)8
Dimensions d (mm)Φ24
Limit Speed (rpm)6500
Maximum allowable load (kN)49.5
Outer Diameter (φmm)62

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In the conventional product, it was necessary to manufacture a jig and attach a plug and a grease nipple, but the cam follower CF-AB type with a grease nipple has grease nipples attached on both sides, so it can be used immediately after removing it from the box. I will. Also, using a hexagon wrench, it can be fixed from either the stud head side or the screw side, and greasing is possible from both directions. Installation and maintenance can be done without worrying about the installation space, improving work efficiency.

Ulasan Produk

Tidak ada ulasan