Mitsuboshi V-Belt Shaped Red Type-C (200 to 299inch)

Sebelum PPN:
Rp2.299.900 - Rp4.199.900
Spesifikasi
Angle (°)40
Belt Height (mm)14
Belt TypeV-Belt (Red Label)
Belt Width (mm)22
Maximum Speed (m/s)30
Minimum Pulley Diameter (mm)224
Operating Temperature Range (°C)-30 to + 90
TypeC -Type
Belt MaterialRubber
Electric Resistance Value6 MΩ or less

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The core wire uses a high tension polyester rope with a high stretch treatment.
Suitable for high horsepower transmission, it has excellent characteristics such as heat resistance, oil resistance, flame retardancy, and antistatic (electrical resistance values ​​all pass US RMA standards).
When maintenance is difficult, the red label has excellent durability even under harsh conditions.

Ulasan Produk

Tidak ada ulasan