Wulian Steker Dinding Pintar Tipe Eropa (Smart Plug)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Power Parameter250V AC, 50/60Hz
Maximum Rated Current (A)16
Power Consumption Standby Mode (W)≤0.5
Maximum Resistance Load (W)2500
Maximum Inductive & Capacitive Load (W)1500
Installation MethodPortable Type
ColorWhite
Dimensions (mm)112x57x78
Humidity≤95%RH(noncondensing)
MaterialPC
Working Temperature-10 to 45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Conform to the European standard; Support remote controlling the socket power, and get real-time data of power consumption.
Feature
1. Communication Mode: IEEE 802.15.4 (ZigBee/SmartRoom). 2. Conform to the European standard; Support remote controlling the socket power. 3. Mobile type, plug and play. 4. Metering type, get real-time data of power consumption. 5. Support customized scene modes and linkage control. 6. Manager the electricity by time setting, linkage control and peak-power limitation, saving your time. 7. Overload protection, safe for use.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait