Wulian Smart Sound Warner

Sebelum PPN:
Rp1.199.900
Spesifikasi
Power Parameter100-240V AC, 50-60Hz
Power Consumption Standby Mode (W)≤0.1
Alarm Decibel≥85dB@1m
Installation MethodCeiling type
Working Temperature-10 to 45
Humidity≤95%RH(noncondensing)
ColorWhite
Dimensions (mm)98x32
MaterialPC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
As a device in security system, it can bind with other devices to send sound and light alarm when the signal is triggered. Apply to ZigBee Smart Home Network.
Feature
1. Communication Mode:IEEE802.15.4(Zigbee /SmartRoom) 2. It can set up defense with other security devices through scene management and alarm in sound and light. 3. Alarm through wireless transmission, quick response. 4. Strong anti-interference ability, low false alarm rate. 5. Set up or withdraw defense through local or remote control.

Ulasan Produk

Tidak ada ulasan