Wulian Smart Scene Switch

Sebelum PPN:
Rp1.099.900
Spesifikasi
Power ParameterDC 3V
Standby Current< 3μA
Power SupplyCR2450*2, Button Battery
Bandwidth (GHz)2.405 to 2.480
Communication Distance (m)100m (depend on specific environmental conditions)
Installation MethodWall-mounted Type, Portable Type
ColorPearl White
Dimensions (mm)86.8x83x13
Humidity≤95%RH(noncondensing)
MaterialPC+ABS
Working Temperature-10 to 45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used with presetting scene on the App as a remote controller; User can switch different customized scenes without phone; It is operated easily to take care of family members, and also applies to the front door, bedroom, living room, etc.
Feature
1. Communication Mode: IEEE 802.15.4 (ZigBee/SmartRoom). 2. It can be used with presetting scene on the App as a remote controller. So user can switch different customized scenes without phone. It is operated easily to take care of family members. 3. It can bind with several devices (Smart Switch, Smart Rainbow Bulb, Smart Curtain Motor) to realize real-time control. 4. It can be installed wireless in standard cassette or on suitable plane, also carried. 5. Shell adopts high impact-resisting materials, solid and durable. Ultra-low power consumption with spare batteries

Ulasan Produk

Tidak ada ulasan