Wulian Smart Lookever Camera (1080P, Night Vision) (Kamera Pengawas)

Sebelum PPN:
Rp1.799.900
Spesifikasi
Power ParameterAC/DC Adaptor DC 5V, 1A
Overall Power Consumption (W)≤ 3
Resolution1080P
Rotation AnglePan: 360°, Tilt: > 180° (manual operation)
IR Night Vision Distance (m)5
Local StorageMicro SD Card(max 128G)
ColorWhite + Blue Silicone Ring
Dimensions (mm)70x70x114
Humidity≤95%RH(noncondensing)
Image Rollover180°
Installation MethodMobile Type, Ceiling-mounted Type, Wall-mounted Type
MaterialPC+ABS
Wireless Access ModeWiFi
Working Temperature-20 to 45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
As a HD camera with gateway function, it supports two-way voice; User can view real-time condition via App; It applies to looking after family members and also can be used for home security.
Feature
1. Communication Mode: IEEE 802.15.4 IEEE 802.11 b/g/n. 2. Smart gateway and camera. 3. HD optical lens, 1080p. stable image. 4. Support infrared night vision, local storage, client terminal video recording and playback. 5. Support Two-way voice. 6. Support motion detection and alarm. 7. High quality image compression, clear remote viewing. 8. Support multi-user sharing and visit.

Ulasan Produk

Tidak ada ulasan