Wulian Bern Serial IoT Doorlock-Fingerprint,Password,Card

Sebelum PPN:
Rp5.399.900
Spesifikasi
Power ParameterDC 9V
Battery Type8 AA Battery (4 for backup)
Standby Current< 40μA
Emergency Power SupplyMicro USB
Unlocking ModeFingerprint, Key, Password, NFC Card(optional)
Maximum Number of Cards3 with door lock
Humidity≤95%RH(noncondensing)
Installation MethodFix by screws
Number of Fingerprint60 user x 5 fingerprint
Working Temperature-20 to 45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Smart lock with multiple unlocking methods. It widely applies to home, hotel apartment and office, smart and convenient.
Feature
1. Communication Mode: IEEE 802.15.4 (ZigBee/SmartRoom). 2. Support multiple unlocking methods: Remote method: smart phone / NFC / Remote controller; Local method such as passwords /cards / keys; DIY door open method: user scan set double safe protection, [door open with both fingerprint and passwords]. 3. Support Linkage control: link certain Scenes, [Door open, back home scene / Door close, leave home scene]. 4. Support touch wake and illegal operation locked to ensure security. 5. Super lock cylinder; AN2 stainless steel lock bolt. 6. Ultra-low power consumption, long endurance. 7. Traditional key unlocking way reserved;

Ulasan Produk

Tidak ada ulasan