KARCHER Professional Scrubber Single Disc Machine (Mesin Poles Lantai)

Sebelum PPN:
Rp16.999.900
Spesifikasi
Part Number1.291-244.0
Brush Working Width (mm)430
Rated Input Power/Amps (W)1500
Current Type (V/Hz)220-240/50
Brush Speed (rpm)150
Working height (mm)90
Working Width (mm)430
Dimensions (mm)590x430x1180
Sound Pressure Level (dBA)63

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Our very robust single-disc machine BDS 43/150 C Classic offers an excellent price-performance ratio and is very versatile for thorough floor cleaning. With a powerful 1,500 watt motor, it is suitable for both hard and resilient floors and textile coverings as well as for sanding worn parquet floors. With a working width of 430 mm, it is ideal for most applications in the area of building cleaning, whilst the maintenance-free planet carrier made with hard-wearing metal gears ensures a long lifetime and far less wear and lower maintenance costs compared to a belt gear. A pad drive board and medium-hard disc brush are also included in delivery. Equipment - Mains operationMains operation - Tank, optional, 10 l - Pad drive board - Disc brush
Feature
Powerful motor - Extremely robust and durable design. - Powerful for numerous applications. - Low operation and service costs. Robust planet carrier - Made from hard-wearing metal gear wheels. Reduced wear and tear and maintenance costs compared with belt gear. - Higher torque than a conventional belt gear. - Quiet, durable and maintenance-free. Easy operation - Convenient and easy handling. - Excellent balance and quiet operation. Integrated power outlet - For connection to a suction unit, which reduces dust. - Increases cleaning performance.

Ulasan Produk

Tidak ada ulasan