BFT Compass SC USB

Sebelum PPN:
Rp5.499.900
Spesifikasi
Power Supply (V)230
Max. Output Relay Current (A)5
Max. Connectable Peripherals2 Compass Slim
Manageable BadgesUp to 6000 in stand alone
Memorisable EventsUp to 66653 in stand alone
Protection RatingIP20
Environmental Conditions (°C)(-20) ÷ 60
U-LinkNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Access control unit allowing connection with a maximum of 2 COMPASS SLIM. Number of cards managed: up to 6000 in stand alone. Number of events memorised: up to 65535 in stand alone. The COMPASS SLIM is fully resin coated to guarantee maximum safety and reliability. The SECURBASE LIGHT or PLUS software adapts to the needs of all types of systems, from the smallest and simplest to the most complex. With the RTD CA 2048 receiver, access control can be combined with the control of PASSY hands-free systems.

Ulasan Produk

Tidak ada ulasan