BFT Automatic Sectional & Garage Door ARGO Series

Sebelum PPN:
Rp31.999.900 - Rp33.999.900
Spesifikasi
Nominal Voltage (V)24
Type of limit switchAbsolute Encoder
SlowdownYes
LockingMechanical
Impact ReactionD-Track
Protection RatingIP40
Environmental Conditions (°C)(-15) ÷ 55
Input Power (W)240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Operator for sectional doors of surface area up to 20 m² and very intensive use. Control unit with on-board programming display and D-Track torque, speed and position management and control system. Incorporated dual channel radio receiver. Limit switch based on absolute encoder technology, guaranteeing maximum reliability and stopping precision. Exclusive encoder position reset knob for fast, safe installations.
Feature
Includes: - Motor Argo 230V 1pc - RCA L Cable Lever Release L.7000 mm 1pc - Wall Mounted Safe For Steel Cable 1pc - Photocell Desme 1set - Column Photocell 2pcs - Mitto 2Ch Transmitter 433 Mhz 2pcs - Push button up & down 1pc

Ulasan Produk

Tidak ada ulasan