BFT Automatic Sectional & Garage Door WIND RMB Series

Sebelum PPN:
Rp15.999.900 - Rp18.999.900
Spesifikasi
Power Supply (V)230
Shaft Diameter (mm)60
Spring Holder Diameter (mm)200
Maximum Torque (Nm)130
Rotation Speed (rpm)10
Impact ReactionNo
Protection RatingIP20
Environmental Conditions (°C)(-10) ÷ 50
Input Power (W)400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Operator for shutters with spring holder pulley diam. 60 mm. Max. torque 130 nm and absorbed power 400 W. Reversible. Simple and intuitive adjustment of limit switches Adapters for 42 or 48 (RMB) or 76mm (RMC) shafts included in the pack
Feature
Includes: - Wind RMB 130B- 230V (Without Electric Brake) 1pc - ELBA BU Quadro SDC 230V Controlunit 1pc - Mitto 2 Ch Transmitter 433 Mhz 2pcs - Button Up & Down 1pc

Ulasan Produk

Tidak ada ulasan