SIAMP Conceal Cistem BCU 6030

Sebelum PPN:
Rp14.999.900
Spesifikasi
Maximum Load (kg)400
Dual Flushwith 3L and 6L

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BCU 6030 (31 2230 17) - Use for standard, small or large wall mounted toilet. - Bearing frame on floor withstands 400kg load. - The steel frame structure is treated against rust and powder coating. '- The frame, legs and screw fittings have been tested in a salt spray room for 200 hours. - Adjust the height of the steel frame after finishing tiling the outer surface. - 6 liter water tank is covered with soundproof foam, the inside accessory is easily removable through the push button. - Two-mode, 3L / 6L discharge valve is factory installed during production. - The noise-proof valve regulates the water supply, the factory standard 6L is installed during production, can choose between the following supply valves: - 95L Compact hydraulic valve - QUIETO OD silent hydraulic valve - Handy 93L mechanical valve, specially used for impure water supply

Ulasan Produk

Tidak ada ulasan