Spesifikasi
| Frequency bands (MHz) | DECT Europe : 1880-1900 |
|---|---|
| Standby/Calling time (hour) | 70/7 |
| Power Input (V) | AC 100-240 |
| Operating Temperature (°C) | - 50 to 45 |
| Storage Temperature (°C) | Up to 60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The ideal choice for medium-sized meeting rooms to benefit from high quality sound and carry out natural, fluid conversations thanks to full duplex technology. Detachable DECT microphones Increase and optimize your conference telephone's range with the 4 detachable DECT microphones that can be placed anywhere to suit the attendants allowing them to be perfectly heard and understood. Mobility We offer a turnkey solution that is unique on the conference system market. A solution providing maximum mobility and freedom. Attendants can settle freely in the meeting room, speak naturally without raising their voices or moving closer in order to be heard, and can take active part in the conference. Modularity With its detachable microphones, our audio conferencing solution can adapt to match: - your meeting room size and layout (U-shape, rectangular or square table layout - any meeting type: conference call in medium or large-sized meetings - our conference phone has a single power/LAN connection module to minimize cabling and optimize terminal setup. Skype for Business™ Experience clear and productive Skype for Business conference calls by connecting Conference IP1850 to your PC via USB port.
Feature
Main features - 4 detachable DECT microphones and 2 embedded microphones - USB port - 158X57 backlit dot matrix display - 3 sip accounts - Full duplex handsfree - Micro USB for PC audio input - Call log: 200 entries (received, dialed, missed) - Phonebook: local (200 entries, downloadable), LDAP,black list, click- to-dial - Built-in languages : 10 Network Features: - DHCP/Static - DNSSrv, Redundant server support - STUN - DTMF: In band, RFC2833,SIP Info - 802.lx,LLDP-MED - QOS 802.1p/Q, DSCP Voice Features: - G722, G711A/U, G726, G729 - Wideband audio - CNG, AEC, PLC, JB, AGC - Full duplex speakerphone - Dynamic noise reduction Security Features: Interfaces - 1RJ-45 auto sensing 10/100 - 5Vdc power jack - 1micro USB for PC audio in and out Radio specifications - Frequency band - DECT Europe : 1880MHz-1900MHz Technical specifications - 240mAh Li-polymer rechargeable battery (microphone) - Standby/talk time : 70h/7h - Removable cords : AC line/Ethernet/USB Physical & Environmental Mounting: - Position : desktop Power Adaptor : - AC100-240V input, 9Vdc 2000mA Operating temperature: - From -5 to 459C Operating Humidity: - Up to 95% non-condensing Storage temperature: -Up to 602C TLS SRTP HTTPS Config file AES encryption 2 level access privileges (user/admin)Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
