Alcatel Corded Telephone T26

Sebelum PPN:
Rp349.900
Spesifikasi
Dialing TypeTone/Pulse
Removable Line Connector CordRJ11
Flashing Duration (ms)100, 300, 600
Dimensions (mm)193x184x72

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Alcatel T26 is an all new basic telephone with conventional features and contemporary design. Designed for comfort uses, T26 comes in enlarged keys with handy features including redial, flash, mute and pause. The practical LED indicator provides visual notification for any incoming calls. - A dedicated key to automatically redial the last called number - With the ringer led see easily when a new call is coming - Wall mountable to be installed everywhere
Feature
Essential - Redial key - Visual Call indicator - Wall mountable - Flash function - Ringer volume control

Ulasan Produk

Tidak ada ulasan

Halaman Terkait