Sebelum PPN:
Rp2.899.900 - Rp10.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| HD Voice | HD Speaker, HD Handset |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
SIP-T58V The Yealink SIP-T58V is a simple-to-use smart media phone that provides an enriched HD audio and video calling experience for business professionals. This all-new smart media phone enables productivity-enhancing visual communication with the ease of a standard phone. Based on Android 5.1.1 operating system, the SIP-T58V features a seven-inch adjustable multi-point touch screen, a removable two-megapixel HD camera CAM50, integrated Wi-Fi and Bluetooth 4.0+ EDR, and it is coupled with a built-in web browser, calendar, recorder and more, which also support the installation of third-party applications for business customization. The Yealink SIP-T5 Smart Media Phone Series strikes an exquisite balance between simplicity and sophistication, offering an all-in-one communications solution for today's busy executives, managers and teleworkers. Enhanced HD Video and Voice for Exceptionally Clear Communication - T5S Smart Media Phones deliver crystal-clear immersive conversations thanks to Optima HD voice and Yealink Noise Proof technology that effectively eliminate non-human background noise. - The T58V and the T58A support HD video communication with Yealink’s CAM50 (optional on the T58A). In addition to an adjustable seven-inch touchscreen interface, the phones enable users to access lifelike video calls easily and to adjust the viewing angle flexibly. Increase communication productivity by making every conversation clear, comfortable and focused. One-touch Operation and Control - Yealink Smart Media Phones feature a seven-inch capacitive touch-screen for smooth and delightful operation and control. The intuitive touchscreen enables users to access to and manage the telephony features with a simple touch of the screen. - The phones offer multiple adjustable elements, including an adjustable screen and camera on T58V(A), and a two-angle stand on T56A. This flexbility accomodates a user’s preferred viewing angle and base height, and integrates into variety of usage scenarios. Deliver Versatility with Deep IP Intercom Integration Customers can enjoy a high ROI by making the phone a two-in-one tool for both business collaboration and for door monitoring and unlocking. Versatile and smart, the T58V and T58A integrate with IP video intercom systems from major vendors in the market, including 2N, Baudisch and CyberData. Deliver true ROI and cost-efficiency to customers. Advanced features include: - Visitor preview before picking up the phone; - One-touch door open (with or without answering the phone); - Easy monitoring by connecting via the video intercom or video surveillance, a setup that is ideal for warehouses and logistics. Effortless Business Customization - Based on the Android OS, the phones feature great capabilities that integrate seamlessly with third-party applications. Officially supported apps include BroadSoft Communicator, Skype, Skype for Business and Zoom Meeting. - Support for Yealink’s SDK (Software Development Kit) allows service providers and Yealink to work together to strengthen and deepen integration and to jointly develop app features on the phone. Help improve communication efficiency by lowering the learning curve, providing more features and unifying user experiences.
Feature
HD Audio and HD Video The Yealink SIP-T58V includes the latest version of Yealink Optimal HD Voice technologies, including the Yealink Noise Proof Technology and now supports the Opus codec, which helps maximize the acoustic performance of the phone’s handset, headset and especially the speakerphone. And its hearing aid compatible (HAC) handset helps the person who is with hearing loss to hear the voice more clearly. The dynamic, removable two-megapixel HD camera CAM50 is specially designed for remarkable real-time face-to-face conversations. A Better User Experience with Android Operating System Based on Android 5.1.1, the Yealink SIP-T58V features a built-in browser, email, calendar and more. Administrators can easily install additional Android applications to improve collaboration and productivity. Meanwhile, the Open Yealink’s SDK (Software Development Kit) allows the phone deeply integrate with 3rd party applications, providing richer phone features and giving a better user experience. Richer Interface for Easy Customization The Yealink SIP-T58V features Bluetooth 4.0+ EDR for pairing with headsets and mobile phones. It also includes dual-port Gigabit Ethernet with PoE as well as built-in Wi-Fi. The USB 2.0 port allows for media and storage via a USB flash drive and a direct wired/wireless USB headset connection. The SIP-T58 Series can also be paired with up to 3 Yealink color-screen expansion modules. Efficient Provisioning and Management The Yealink SIP-T58V supports Yealink’s efficient Auto-Provisioning mechanism, including phone deployment and application installation. Administrators can take advantage of centralized deployment, management, updating and uninstalling to ensure application standardization.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
