Sebelum PPN:
Rp1.499.900 - Rp2.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Navigational Pad | 4-way |
|---|---|
| Corded Headset Jack (mm) | 2.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
ErisTerminal® SIP Deskset Support for up to 3 SIP lines/accounts with 12 keys that provide 24 programmable functions and the built-in DECT 6.0 allows pairing with a DECT wireless handset (VSP601) and/or a headset (VH6102) VSP725 Dual Ethernet ports, 10/100 Mbps PoE support (AC adapter included) Shared call appearances Customization - Soft key configuration - Custom startup and idle logo - Web interface configuration (admin & user) - Custom default file Security - 802.1x - 802.1pq - Transport Layer Security (TLS) - AES encryption of config file for provisioning (128/64/32/16 bits) - LLDP-MED Network - STUN - NAT - RTP, SRTP - SNTP - VLAN - Failover support and server redundancy - Layer 3 QoS (ToS, Diffserv) Voice CODEC - G.711 a-law & u-law - G.722 - G.726 - G.729 Compatibility - Broadsoft Broadworks® - Asterisk-based platforms - Metaswitch Networks - Genband™
Feature
- Advanced call handling Impress customers with comprehensive call handling features that are compatible with hosted and open-source PBX platforms.* - Flexibility With support for up to three SIP lines/accounts, you can manage multiple calls with advanced call handling features. - Intuitive design You're in business with a user-friendly interface, large backlit display, three soft keys and navigational pad. - One-button call routing Program up to 12 dual-function feature keys for convenient access, including shared call appearances (SCA), busy lamp fields (BLF), quick dial and feature codes. - Full-duplex speakerphone Finally, a speakerphone that can keep up with your calls. Increase participation by allowing parties on both ends to speak and be heard-at the same time-for conversations that are more true to life. - HD voice quality With G.722 wideband codec support for HD audio, calls have never sounded so rich and life-like. - Cordless convenience Thanks to the built-in DECT 6.0 radio, you can pair a compatible VTech cordless headset and/or handset for hands-free mobility and super-clear sound quality. - Dual Ethernet ports Do more with dual Ethernet ports. Connect your desktop computer or laptop to the phone—no need for extra cabling. - Power over Ethernet (PoE) With PoE support, you can locate the phone anywhere that's convenient—no AC outlets or complicated wiring required. - Three-year warranty Enjoy the peace of mind that comes with an industry-leading, standard three-year warranty. VTech also provides advanced replacement on warranty claims using new, not refurnished products. NOTE: Features and functionality may vary, depending on SIP service provider and/or SIP based PBX equipment. ** Compatible with Broadsoft® and Asterisk-based platforms.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
