Mitsuboshi Mega Torque Timing Belt MTS8M Series 25mm

Sebelum PPN:
Rp909.900 - Rp5.599.900
Spesifikasi
Maximum Speed (m/s)30
TypeG Type
Belt Width (mm)25
Belt Height (mm)5.3
Tooth pitch (mm)8
Minimum Pulley Diameter (mm)56.02
Belt MaterialHigh Hardness Synthetic Rubber
Belt Nominal Width250
Belt TypeTiming Belt (Standard)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- This large transmission capacity can be obtained. It is about 2 times the transmission amount compared to the super torque timing belt. (Pulley, there is a difference by the number of revolutions).
- You can compact design in comparison with the standard.
- Pulleys of conventional type (super torque timing belt S8M) can be used.

Ulasan Produk

Tidak ada ulasan