Spesifikasi
| Dimensions (mm) | 270x261x177 |
|---|---|
| Weight (kg) | 0.5 |
| Part Number | 2.643-233.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Soft brush with a working width of 248 mm is ideal for cleaning large areas – conservatories, cars, boats, caravans and roller shutters. In addition to superior cleaning power, the soft bristles are kind to surfaces. Outer protector ring protects surfaces against scratches. Includes union nut for secure spray gun connection, rubber pad removes stubborn dirt, e.g. insects and ergonomic handle for ease of use. In brief: The ideal solution for cleaning large areas around the home and garden. Soft brush suitable for all Karcher K 2 to K 7 pressure washers.
Feature
248 mm working width Good area performance – ideal for cleaning large areas. Rubber pad Removes stubborn dirt Cleaning agent application Better dirt loosening and efficient cleaning. Soft brush - kind to surfaces Gentle cleaning action for sensitive surfaces Rotating protector ring Protects surfaces against scratches. Compatible For: G 7.180 K 2 Battery K 2 Battery Set K 2 Compact K 2 Compact Car K 2 Compact Car & Home K 2 Compact Home K 2 Full Control K 2 Full Control Car K 2 Full Control Car & Home K 2 Full Control Home K 2 Premium Full Control K 2 Premium Full Control Car & Home K 2 Premium Full Control Home K 3 Full Control K 3 Full Control Car K 3 Full Control Car & Home K 3 Full Control Home K 3 Full Control Home & Pipe K 3 Premium Full Control K 3 Premium Full Control Car & Home K 3 Premium Full Control Home K 4 Compact K 4 Compact Home K 4 Full Control K 4 Full Control Car K 4 Full Control Car & Home K 4 Full Control Car & Stairs *EU K 4 Full Control Home K 4 Full Control Home & Pipe K 4 Premium Full Control K 4 Premium Full Control Car & Home K 4 Premium Full Control Home K 4 Silent K 4 Silent Home K 5 Compact K 5 Compact Home K 5 Full Control K 5 Full Control Car & Home K 5 Full Control Home K 5 Full Control Plus K 5 Full Control Plus Home K 5 Premium Full Control Plus K 5 Premium Full Control Plus Home K 7 Compact K 7 Compact Home K 7 Full Control Plus K 7 Full Control Plus Home K 7 Premium Full Control Plus K 7 Premium Full Control Plus HomeProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
