Spesifikasi
| Dimensions (mm) | 270x155x160 |
|---|---|
| Weight (kg) | 0.6 |
| Part Number | 2.643-236.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Rotating wash brush with joint ideal for cleaning all smooth surfaces, e.g. paint, glass or plastic. Wash brush with a host of practical features: rotating bristles with gentle cleaning action, 180° infinitely adjustable joint on handle for cleaning difficult to reach areas , infinitely adjustable speed and detergent dosing, easy to change brush attachment, outer protector ring for protection against scratches and union nut for secure gun connection. In brief: the ideal solution for smooth surfaces. The rotating wash brush is suitable for all Karcher K 2 to K 7 pressure washers.
Feature
Cleaning agent application Better dirt loosening and efficient cleaning. Cleaning agent dosing unit Efficient cleaning agent use. Rotating brush head Gentle, soft and efficient cleaning. Variable joint adjusts 180° Easy cleaning in hard to reach places. Rotating protector ring Protects surfaces against scratches. Soft brush head Gentle and powerful cleaning for sensitive objects. Compatible For: K 2 Battery Set K 2 Full Control K 2 Full Control Car K 2 Full Control Car & Home K 2 Full Control Home K 2 Premium Full Control K 2 Premium Full Control Car & Home K 2 Premium Full Control Home K 3 Full Control K 3 Full Control Car K 3 Full Control Car & Home K 3 Full Control Home K 3 Full Control Home & Pipe K 3 Premium Full Control K 3 Premium Full Control Home K 4 Full Control K 4 Full Control Car K 4 Full Control Car & Home K 4 Full Control Car & Stairs *EU K 4 Full Control Home K 4 Premium Full Control K 4 Premium Full Control Car & Home K 4 Premium Full Control Home K 4 Silent K 4 Silent Home K 5 Full Control K 5 Full Control Car & Home K 5 Full Control Home K 5 Full Control Plus K 5 Full Control Plus Home K 5 Premium Full Control Plus K 5 Premium Full Control Plus Home K 7 Full Control Plus K 7 Full Control Plus Home K 7 Premium Full Control Plus K 7 Premium Full Control Plus HomeProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
