KARCHER HOME & GARDEN Hard Floor Cleaner (Pembersih Lantai Keras)

Sebelum PPN:
Rp4.599.900 - Rp6.399.900
Spesifikasi
Current Type (V/Hz)220-240/50-60
Fresh Water Tank Capacity (ml)400
Dirty Water Tank Capacity (ml)200
Cable Length (m)7
Dimensions (mm)320x270x1220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Floor Cleaner FC 5's two-in-one function lets you mop and suction wet and dry dirt in just one step. No need to vacuum beforehand – mopping has never been easier, faster or more thorough. The automatically moistened, rotating microfibre rollers pick dirt up, while the water-dirt mixture is continuously suctioned off the rollers at the same time. This practical self-cleaning function keeps the rollers fresh and ready to use at all times. The Floor Cleaner offers even more convincing arguments: in comparison with conventional methods, the FC 5 uses up to 85% less water while providing significantly better cleaning performance. The FC 5 can be used on all standard hard floors, whether they are made of wood, stone or plastic.
Feature
2-in-1 function Wiping without vacuuming beforehand by picking up wet and dry dirt in a single step.Hard floor cleaner FC 5: Self-cleaning function through automatic removal of dirt from the rollers Self-cleaning function through automatic removal of dirt from the rollers Continuously clean rollers for best cleaning results. Floors dry in less than 2 minutes thanks to the low residual moisture.Hard floor cleaner FC 5: High-quality microfibre rollers High-quality microfibre rollers Mounting and removing the microfibre rollers is quick and easy. Machine washable at up to 60°C. Innovative drive concept With forward rotating rollers, the machine moves across the floor almost by itself – for effortless cleaning. Cleaning head with a flexible hinge Easy to clean under furniture. Easy to navigate around objects. Cleaning right up to the edge – for excellent results in corners and on edges. Easy-to-remove two-tank system The fresh water tank can easily be filled under the tap. Hygienic removal and emptying of the dirty water tank without coming into contact with dirt. Cleaning and parking station Perfect for easily cleaning dirty rollers. Convenient storage and stowage of the machine. Equipments: 2-tank system Pair of universal rollers, yellow Cleaning and parking station

Ulasan Produk

Tidak ada ulasan