LOCTITE 648 Retaining Compound

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp319.900
Spesifikasi
Agency Approvals / SpecificationsDVGW (EN 751-1): NG 5146C00236, NSF P1 Reg No: 148350, WRAS (BS 6920): 0808532
ColorGreen
Max. Diametrical Clearance (mm)0.1
Fixture Time3 min.
Fixture Time Temperature (°F)37
Full Cure Temperature (°F)77
Size (ml)50
Gap Fill (mm)0.15
Shear Strength (N/mm²)25
Shear Strength Unit, Steelpsi
Shear Strength, Steel3900
Specific Gravity (g/l)1.13
Specific Gravity Temperature (°C)25
SubstratesMetal: Steel
Temperature (°F)-65 up to 300
Type of ProductRetaining compound
Viscosity500 mPa.s (cP) Brookfield
Viscosity Temperature (°F)77

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Retaining compound which is typically used for holding gears and sprockets onto gearbox shafts and rotors on electric motor shafts. LOCTITE® 648 is a green, fluorescent, low viscosity, high strength, urethane methacrylate acrylic, anaerobic retaining compound designed for bonding cylindrical fitting parts. It prevents loosening and leakage from shock and vibration. Typical applications include holding gears and sprockets onto gearbox shafts and rotors on electric motor shafts. It provides robust curing performance.
Feature
Fluorescent Low viscosity High strength Designed for bonding cylindrical fitting parts Works on active metals (e.g. mild steel) as well as passive substrates such as stainless steel and plated surfaces Offers high temperature performance and oil tolerance Tolerates minor surface contaminations from various oils such as cutting, lubrication, anti-corrosion and protection fluids

Ulasan Produk

Tidak ada ulasan