LOCTITE 620 Retaining Compound 50ml E/C/J (Lem Bearing)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp359.900
Spesifikasi
Max. Diametrical Clearance (mm)0.2
Fixture Time80 min.
Fixture Time Temperature (°F)176
Full Cure Temperature (°F)77
Gap Fill (mm)0.008
Key CharacteristicsThixotropic
SubstratesMetal, Steel
Temperature (°F)-65 up to 230
Viscosity5000 - 12000 mPa.s (cP) Brookfield
Viscosity Temperature (°F)77

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LOCTITE® 620 is designed for the bonding of cylindrical fitting parts. The product cures when confined in the absence of air between close-fitting metal surfaces and prevents loosening and leakage due to shock and vibration. Typical applications include locating pins in radiator assemblies, sleeves in pump housings and bearings in auto transmissions. Particularly suitable for applications where temperature resistance up to 200°C is required.
Feature
High temperature resistance Ideal for retaining pins in radiator assemblies, sleeves in pump housings and bearings in auto transmissions DVGW approval (EN 751-1): NG-5146AR0622

Ulasan Produk

Tidak ada ulasan