BANDO Double V-Belt Hexagon (Size 400-499) BB Type

Sebelum PPN:
Rp1.099.900 - Rp1.399.900
Spesifikasi
TypeBB
Belt Top Width (mm)16.5
Belt Thickness (mm)13.5
Angle (°)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BANDO Double V-belts were designed specially for reverse-bend serpentine drives.
The new cross profile maintains proper belt position in the pulley grooves even in extreme reverse-bend drives. Special woven canvas leads to higher flexibility. As a result of the higher flexibility and the new cross profile, the service life of BANDO Double V-Belts is increased by about 40%.

Product Characteristics:
- Temperature resistant from -30ー to +90ーC
- Electrically conductive
- Limited oil resistance
- Highly fire resistant
- Particularly resistant to environmental influences like heat, ozone, sunlight and effects of the weather.

Belt Construction:
- Rubber impregnated special woven canvas
- Strong polyester tension members
- Chloroprene insulation rubber
- Chloroprene compression rubber

Ulasan Produk

Tidak ada ulasan

Halaman Terkait