PFERD Mounted Point KE3232/6 ADW24M5V

Sebelum PPN:
Rp129.900
Spesifikasi
ApplicationGrinding, Weld Dressing
Dimensions (mm)72x32x32
Grit Size24
Abrasive MaterialAluminium Oxide
Burr ShapeTapered
Shank Diameter (mm)6
Diameter (mm)32
TypeTapered
Maximum Speed (rpm)29800

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
660287 KE3232/6 ADW24M5V MOUNTED POINT Benefit The mix of easy to break down, white aluminium oxide and tough dark red aluminium oxide is perfect for general use on surfaces and edges of steel materials and is characterised by high abrasion and stock removal rates. This high stock removal rate reduces grinding time and labour costs.
Feature
Mounted points in hardness grade M are manufactured from a mix of dark red and white aluminium oxide in a vitrified bond. This grit combination leads to a good balance between stock removal rate and tool life. The hardness grade M is the most universallyused bond for work on steel and cast steel. Application Examples : Grindin g of high-speed steel (HSS) components. Weld dressing on steel structures.

Ulasan Produk

Tidak ada ulasan