PFERD Fan Grinder Grit 120 F5030/6A (Amplas Gagang)

Sebelum PPN:
Rp119.900
Spesifikasi
ItemFan Grinder
Thickness (mm)30
Arbor (mm)6
Grit Size120
ApplicationFine Grinding
Abrasive MaterialAluminium Oxide A
Diameter (mm)50
Dimensions (mm)70x50x50
TypeFan grinder
Maximum Speed (rpm)15200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FAN GRINDER F5030/6A120 155080 Benefit High flexibility. High stock removal due to aggressive coated abrasive. Flaps wear off uniformly and without residue on the workpiece surface, ensuring adequate availability of sharp grit at all times. Due to the special cast core construction, the face of th e tool can be worked up very close to the edges and corners.
Feature
Fan grinders perform best at the recommended cutting speed of 15-20 m/s, where the optimum balance between stock removal, surface finishing quality, workpiece temperature loads and tool wear is achieved. Suitable drive systems include flexible shafts and electric or air-powered straight grinders.

Ulasan Produk

Tidak ada ulasan