PFERD M.Point A12/6AR30O5V

Sebelum PPN:
Rp89.900
Spesifikasi
TypeHardness O
Abrasive MaterialAluminium Oxide
Dimensions (cm)7.2x1.7x1.7
ApplicationHSS Grinding
Grit Size30
Diameter (mm)17
Burr ShapeA12
Shank Diameter (mm)6
Maximum Speed (rpm)54500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
M.POINT A12/6AR30O5V 117224 Benefit The mix of easy to break down, white aluminium oxide and tough dark red aluminium oxide is perfect for general use on surfaces and edges of steel materials and is characterised by high abrasion and stock removal rates. This high stock removal rate reduces grinding time and labour costs.
Feature
Grinding of high-speed steel (HSS) components. Weld dressing on steel structures.

Ulasan Produk

Tidak ada ulasan