PFERD Grinding Wheel Cup 50ETT110-20C16QSG/22.23 (Batu Gerinda Mangkok)

Sebelum PPN:
Rp699.900
Spesifikasi
Diameter (mm)110
Grit Size16
Centre Hole Diameter (mm)22.23
Width (mm)55
Wall Thickness (mm)20
Maximum Speed (rpm)8600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cup wheel with high grinding performance and long tool life. Materials that can be worked: - Cast iron - Casting scale - Stone - Concrete Applications: - Deburring - Surface grinding - Surface work - Chamfering - Work on edges Drive types: - Angle grinder Product benefits - High grinding performance. - Long tool life. Classification - profi class 5.0 EAC963c001 - eclass 8.1 21011315 - eclass 7.0 21011315 - eclass 4.1 21011306

Ulasan Produk

Tidak ada ulasan