PFERD Mounted Point B122/3 AR80O5V

Sebelum PPN:
Rp80.900
Spesifikasi
Burr ShapeB122
Dimensions (mm)40x10x10
Diameter (mm)10
Grit Size80
Abrasive MaterialAluminium Oxide
TypeHardness O
Shank Diameter (mm)3
ApplicationDeburring, chamfering
ItemMounted Point
Maximum Speed (rpm)90200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FAN GRINDER F2525/6A80 292655 Benefit High flexibility. High stock removal due to aggressive coated abrasive. Flaps wear off uniformly and without residue on the workpiece surface, ensuring adequate availability of sharp grit at all times. Due to the special cast core construction, the face of th e tool can be worked up very close to the edges and corners.
Feature
Deburring of steel castings. Chamfering in preparation for welding. Contour and edge grinding on forgings.

Ulasan Produk

Tidak ada ulasan