PFERD Flap Disc Polifan PFF100A120SG (Amplas Gerinda Susun)

Sebelum PPN:
Rp109.900
Spesifikasi
TypePerformance Line SG
ApplicationSurface Grinding
Thickness (mm)13
Arbor (mm)16
Abrasive MaterialAluminium Oxide A
Grit Size120
Dimensions (mm)100x100x13
Diameter (mm)100
ItemFlap Wheel
Maximum Speed (rpm)15300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
POLIFAN FLAP DISC PFF100A120SG 262757 Benefit POLIFAN flap discs can offer advantages over reinforced grinding wheels where a superior surface finish must be achieved in addition to high stock removal rates. The wide range of high-grade abrasive flap types and proven special-purpose versions available from PFERD meet the demands of the most exacting and difficult grinding tasks while reflecting the specific properties of each material.
Feature
Abrasive: Aluminium oxide A Grit sizes: 24, 40, 60, 80, 120 Workpiece materials: Steel, stainless steel (INOX), plastic Application: Surface grinding, work on weld seams

Ulasan Produk

Tidak ada ulasan