PFERD Diamond Dresser 400B

Sebelum PPN:
Rp2.799.900
Spesifikasi
Length (mm)81
Height (mm)6
Carats from0.2 ct

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Long-life diamond dresser with large single grit diamond for profiling and dressing mounted points, grinding discs and Poliflex grinding points (see catalogue section 4). Using this diamond dresser, blunt grit and metal particles can be removed from the grinding tool, and the required grinding wheel shapes can be produced. Materials that can be worked: - Abrasive materials Applications: - Sharpening Drive types: - Manual application Classification - profi class 5.0 EAC974c001 - eclass 8.1 21011322 - eclass 7.0 21011390 - eclass 4.1 21011314 Recommendations for use - Protect the diamond dresser from impacts and impact-type loads. - Clamp deeply and ensure it is well tightened. - Insert at an angle of 5 to 15 degrees, just below the mounted point or disc centre.

Ulasan Produk

Tidak ada ulasan