PFERD Mounted Point KU10/3 AR80O5V

Sebelum PPN:
Rp70.900
Spesifikasi
Grit Size80
Shank Diameter (mm)3
ApplicationDeburring, chamfering
ItemMounted Point
Burr ShapeBall
Abrasive MaterialAluminium Oxide
Diameter (mm)10
Dimensions (mm)40x10x10
TypeHardness O
Maximum Speed (rpm)83300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MOUNT POINT KU10/3 AR80O5V 101537 Benefit These mounted points are dimensionally stable due to their hard bond, which characterises their long tool life and low tool wear. Due to their special edge stability, hardness grade O mounted points ca n also be used cost effectively with low RPM tool drives.
Feature
Deburring of steel castings. Chamfering in preparation for welding. Contour and edge grinding on forgings.

Ulasan Produk

Tidak ada ulasan