PFERD Mounted Point ZY0313/3 AR100O5V

Sebelum PPN:
Rp74.900
Spesifikasi
ItemCylindrical Mounted Point
Shank Diameter (mm)3
Dimensions (mm)43x3x3
Burr ShapeCylindrical
Abrasive MaterialAluminium Oxide
Diameter (mm)3
ApplicationDeburring, chamfering
Grit Size100
TypeCylindrical
Maximum Speed (rpm)95400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MOUNT POINT W146/3 AR100O5V 118146 Benefit These mounted points are dimensionally stable due to their hard bond, which characterises their long tool life and low tool wear. Due to their special edge stability, hardness grade O mounted points ca n also be used cost effectively with low RPM tool drives.
Feature
Mounted points in hardness grade O consist of pink aluminium oxide in a vitrified bond. Mounted points with a very high tool life and good stock removal rates are produced from this combination of wear-resistant grit and the hard bond. The hardness grade O is particularly suited for use on edges and for deburring work on steel components. Application examples : Deburring of steel castings. Chamfering in preparation for welding. Contour a nd edge grinding on forgings.

Ulasan Produk

Tidak ada ulasan