PFERD Mounted Point SSO5300/6 M (Mata Tuner Batu)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Shank Diameter (mm)6
Grit SizeCoarse
ItemMounted Point Set
TypeHardness M
Dimensions (cm)25x25x10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
M.POINT (100PCS) SSO5300/6 114513 Benefit Contain 100 mounted points of hardness M with shank diameter 6 mm in the most common shapes and dimensions for common applications. Delivered in sales-promoting display boxes for the point of sale in shops.
Feature
Mounted points of hardness M achieve their best performance at a cutting speed of 30 to 50 m/s

Ulasan Produk

Tidak ada ulasan