PFERD Mounted Point KE2570/6 AR30O5V

Sebelum PPN:
Rp179.900
Spesifikasi
Shank Diameter (mm)6
ApplicationDeburring, chamfering
Grit Size30
ItemTaper Mounted Point
Diameter (mm)25
TypeTapered
Abrasive MaterialAluminium Oxide
Dimensions (mm)110x25x25
Burr ShapeTapered
Maximum Speed (rpm)20400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MOUNT POINT KE2570/6 AR30O5V 103067 Benefit These mounted points are dimensionally stable due to their hard bond, which characterises their long tool life and low tool wear. Due to their special edge stability, hardness grade O mounted points ca n also be used cost effectively with low RPM tool drives.
Feature
Mounted points in hardness grade O consist of pink aluminium oxide in a vitrified bond. Mounted points with a very high tool life and good stock removal rates are produced from this combination of wear-resistant grit and the hard bond. The hardness grade O is particularly suited for use on edges and for deburring work on steel components. Application examples : Deburring of steel castings. Chamfering in preparation for welding. Contour a nd edge grinding on forgings.

Ulasan Produk

Tidak ada ulasan