PFERD Mounted Point KE1645/6 AR80O5V

Sebelum PPN:
Rp109.900
Spesifikasi
ItemTaper Mounted Point
Shank Diameter (mm)6
Dimensions (mm)85x16x16
Diameter (mm)16
TypeHardness O
Abrasive MaterialAluminium Oxide
Grit Size80
ApplicationDeburring, chamfering
Burr ShapeTapered
Maximum Speed (rpm)52000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MOUNT POINT KE1645/6 AR80O5V 102886 Benefit These mounted points are dimensionally stable due to their hard bond, which characterises their long tool life and low tool wear. Due to their special edge stability, hardness grade O mounted points ca n also be used cost effectively with low RPM tool drives.
Feature
Deburring of steel castings. Chamfering in preparation for welding. Contour and edge grinding on forgings.

Ulasan Produk

Tidak ada ulasan