PFERD Mounted Point KE1616/6 AR60O5V (Mata Tuner Batu)

Sebelum PPN:
Rp78.900
Spesifikasi
Grit Size60
ItemTaper Mounted Point
Dimensions (mm)56x16x16
Burr ShapeTapered
Shank Diameter (mm)6
Abrasive MaterialAluminium Oxide
ApplicationDeburring, chamfering
Diameter (mm)16
TypeHardness O
Maximum Speed (rpm)59600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MOUNT POINT KE1616/6 AR60O5V 102473 Benefit These mounted points are dimensionally stable due to their hard bond, which characterises their long tool life and low tool wear. Due to their special edge stability, hardness grade O mounted points ca n also be used cost effectively with low RPM tool drives.
Feature
Deburring of steel castings. Chamfering in preparation for welding. Contour and edge grinding on forgings.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait