PFERD Mounted Point SP0306/3 AR100O5V (Mata Tuner Batu)

Sebelum PPN:
Rp66.900
Spesifikasi
TypeHardness O
Grit Size100
ApplicationDeburring, chamfering
Abrasive MaterialAluminium Oxide
Burr ShapeTree
ItemCylindrical Mounted Point
Diameter (mm)3
Dimensions (mm)36x3x3
Shank Diameter (mm)3
Maximum Speed (rpm)252000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MOUNT POINT SP0306/3 AR100O5V 101810 Benefit These mounted points are dimensionally stable due to their hard bond, which characterises their long tool life and low tool wear. Due to their special edge stability, hardness grade O mounted points ca n also be used cost effectively with low RPM tool drives.
Feature
Deburring of steel castings. Chamfering in preparation for welding. Contour and edge grinding on forgings.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait