Spesifikasi
| Grit Size | 46 |
|---|---|
| Item | Mounted Point |
| Dimensions (mm) | 72x32x32 |
| Burr Shape | Ball |
| Diameter (mm) | 32 |
| Abrasive Material | Aluminium Oxide |
| Type | Hardness O |
| Application | Deburring, chamfering |
| Shank Diameter (mm) | 6 |
| Maximum Speed (rpm) | 29800 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
MOUNT POINT KU32/6 AR46O5V 101452 Benefit These mounted points are dimensionally stable due to their hard bond, which characterises their long tool life and low tool wear. Due to their special edge stability, hardness grade O mounted points ca n also be used cost effectively with low RPM tool drives.
Feature
Deburring of steel castings. Chamfering in preparation for welding. Contour and edge grinding on forgings.Ulasan Produk
Tidak ada ulasan



















































































































































