PFERD Mounted Point KU16/6 AR60O5V

Sebelum PPN:
Rp76.900
Spesifikasi
Diameter (mm)16
ApplicationDeburring, chamfering
Shank Diameter (mm)6
Burr ShapeBall
Abrasive MaterialAluminium Oxide
Dimensions (mm)56x16x16
ItemMounted Point
TypeHardness O
Grit Size60
Maximum Speed (rpm)59600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MOUNT POINT KU16/6 AR60O5V 101285 Benefit These mounted points are dimensionally stable due to their hard bond, which characterises their long tool life and low tool wear. Due to their special edge stability, hardness grade O mounted points ca n also be used cost effectively with low RPM tool drives.
Feature
Deburring of steel castings. Chamfering in preparation for welding. Contour and edge grinding on forgings.

Ulasan Produk

Tidak ada ulasan