PFERD Mounted Point KU13/3 AR80O5V

Sebelum PPN:
Rp75.900
Spesifikasi
TypeHardness O
ItemMounted Point
Diameter (mm)13
Abrasive MaterialAluminium Oxide
Grit Size80
Dimensions (mm)33x13x13
Shank Diameter (mm)3
ApplicationDeburring, chamfering
Burr ShapeBall
Maximum Speed (rpm)54000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MOUNTED POINT GRIT80 KU13/3AR80O5V Benefit These mounted points are dimensionally stable due to their hard bond, which characterises their long tool life and low tool wear. Due to their special edge stability, hardness grade O mounted points ca n also be used cost effectively with low RPM tool drives.
Feature
Deburring of steel castings. Chamfering in preparation for welding. Contour and edge grinding on forgings.

Ulasan Produk

Tidak ada ulasan