PFERD Mounted Point KU05/6 AR100O5V

Sebelum PPN:
Rp47.900
Spesifikasi
Diameter (mm)5
ItemMounted Point
Shank Diameter (mm)6
Grit Size100
TypeHardness O
ApplicationDeburring, chamfering
Burr ShapeBall
Dimensions (mm)45x5x5
Abrasive MaterialAluminium Oxide
Maximum Speed (rpm)190900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MOUNT POINT KU05/6 AR100O5V 101049 Benefit These mounted points are dimensionally stable due to their hard bond, which characterises their long tool life and low tool wear. Due to their special edge stability, hardness grade O mounted points ca n also be used cost effectively with low RPM tool drives.
Feature
Deburring of steel castings. Chamfering in preparation for welding. Contour and edge grinding on forgings.

Ulasan Produk

Tidak ada ulasan